This item is Discontinued.

This item is Discontinued.
Hpq M6720 2Tb 6G Sas 7.2K 3.5In Nl Hdd (Discontinued)
Mfr #
QR499A
Zoro #
G2556980
UPC # 887111068866
Country of Origin Unknown
Category Internal Hard Drives
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QR499A
- Zoro #
- G2556980
- UPC #
- 887111068866
- Country of Origin
- Unknown
Details
- Item
- Hard Drive
- Interface
- SAS
- Recording Capacity
- 2 TB
- Product Type
- Hard Drive
- Spindle Speed
- 7200 rpm
- Max. External Data Transfer Rate
- 6144 MB/s (48 Gbit/s)
- Drive Interface
- 6Gb/s SAS
- Drive Type
- Internal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.