This item is Discontinued.

Hpe Msa 1.8Tb Sas 10K Sff M2 H R0Q56A

This item is Discontinued.

Hpe

Msa 1.8Tb Sas 10K Sff M2 H (Discontinued)

Mfr # R0Q56A
Zoro # G2536980
UPC # 190017352312
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R0Q56A
Zoro #
G2536980
UPC #
190017352312
Country of Origin
Unknown

Details

Item
Hard Drive
For Use With
Storage System
Interface
12Gb/s SAS
Recording Capacity
1.80 TB
Product Type
Hard Drive
Compatibility
HPE MSA Storage System
Spindle Speed (rpm)
10000
Form Factor
2.5"
Drive Type
Internal

Ratings & reviews