This item is Discontinued.

This item is Discontinued.
Msa 2040 Es San Dc Lff Storage (Discontinued)
Mfr #
K2R79A
Zoro #
G2647588
UPC # 889296409861
Country of Origin United States
Category Server Enclosures & Racks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K2R79A
- Zoro #
- G2647588
- UPC #
- 889296409861
- Country of Origin
- United States
- Product Type
- SAN Storage System
Dimensions
- Width
- 26"
- Depth
- 29"
- Height
- 11"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.