This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q1J01B
- Zoro #
- G2643546
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 22.5"
- Depth
- 17.6"
- Height
- 3.5"
Details
- Product Type
- SAN Storage System
Description
The HPE MSA 2050 SAN DC SFF Storage, Q1J01B is a SAN Storage System with a height of 3.5", width of 22.5", and depth of 17.6".