This item is Discontinued.

Hpe R/T 3000 G5 Lv Na/Jp Ups Q1L85A

This item is Discontinued.

Hpe

R/T 3000 G5 Lv Na/Jp Ups (Discontinued)

Mfr # Q1L85A
Zoro # G1913164
UPC # 190017140490
Country of Origin Unknown
Category Servers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Q1L85A
Zoro #
G1913164
UPC #
190017140490
Country of Origin
Unknown

Dimensions

Height
3.4"
Depth
25.5"
Width
17.4"

Details

Product Type
Line-interactive UPS
Load Capacity
2700 W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews