This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P28217-B21
- Zoro #
- G2523758
- UPC #
- -
- Country of Origin
- United States
- Product Type
- RAM Module
Dimensions
- Length
- 7.5"
- Width
- 3.5"
- Memory Size
- 64 GB
- Thickness
- 750 mil
Description
This HPE Synergy 64Gb 2Rx4 Ddr4-2933 Mem Kit is 7.5" in length, 3.5" in width, and 750 mil in thickness. It is a RAM Module with a memory size of 64 GB.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.