Shop HSI
Create Account
Sngl Leg Wire Rope Slng, Cable Laid Body, 5/8 in dia, 14ft L, Eye to Eye Flemish Loop, 2.8 ton
- Mfr # 108C5/8X-14
- Zoro # G210574961
product price:Â
$
108.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 108C5/8X-14
- Zoro #
- G210574961
- UPC #
- -
- Country of Origin
- United States
Description
When looking for strength and durability on that next big rigging job, look no further than our array of HSI Wire Rope Slings. A wide-variety of sizes are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards. Cable-Laid slings are both smooth and flexible slings. This versatility offers a multitude of usage applications. They are made from cut lengths of cable-laid fabric and machine formed by laying six wire ropes in a helical pattern around a core rope. Each eye on these slings is formed using the mechanical Flemish Eye Splice. This process allows for the most efficient use of the rope capacity with top-quality steel as the pull is directly along the centerline of the rope and eye. Used ideally as basket or choker hitches, where flexibility and ease of handling are essential. Also, it is a solid choice when cutting or abrasion is not a critical factor.