
Two Leg Bridle Chain Slng, 3/4 in dia, 16ft L, Oblong Link to Grab Hook, 61,100lb Lmt
Mfr # 10DOG3/4-16
Zoro # G610587721
product price:Â $2,632.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Number of Sling Legs
2
Sling Type
Double Bridle
Sling Capacity @ 30 Degrees
35300 lb.
Sling Capacity @ 45 Degrees
49900 lb.
Sling Capacity @ 60 Degrees
61100 lb.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
10DOG3/4-16
Zoro #
G610587721
UPC #
-
Country of Origin
United States
Dimensions
Chain Size
3/4 in
Diameter
1.5 in.
Master Link/Bail Opening Width
5.25 in.
Length
16 ft
Details
Number of Sling Legs
2
Sling Type
Double Bridle
Sling Capacity @ 30 Degrees
35300 lb.
Sling Capacity @ 45 Degrees
49900 lb.
Sling Capacity @ 60 Degrees
61100 lb.
Grade
100
Description
Grade 100 alloy chain slings can be used in the most extreme of conditions as well as in harsh environments without the worry of UV-ray degradation or chemical exposure that other rigging solutions may present. HSI chain slings offer versatility along with the strength to handle large lifting loads making it a great choice for industrial projects. Easy to inspect and repair, chain slings are a long service life option tough enough to do the job for years to come. There are numerous configurations available for various attachment points, load sizes and overhead lifting circumstances. HSI chain slings will conform to the specific usage required to complete your rigging job safely. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.