Profipack 425 Cardboard Converter- 3 Per Pass
- Mfr # HSM1531
- Zoro # G924218090
product price:Â
$
10,082.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HSM1531
- Zoro #
- G924218090
- UPC #
- -
- Country of Origin
- China
Description
Hardened cutting rollers for ripping through 2-3 layers of tough cardboard. Specially shaped cutting rollers represent a long service life and guarantee that the material is evenly padded. White glove delivery is inside delivery service of the shredder to the location of the customer's choice and debris removal. Continuous Duty Operation ensures continual shredding with no down time. Sturdy sheet steel housing is ideal for use in dispatch and warehouse areas. Thermal fuse to protect against overheating. 3-phase power connection. On/off and reverse rocker switch. Dusts extraction system connectivity. Complies with national and international safety regulations. Made in Germany. Mobile on castors. Specifications Shredder Type: Continuous Shredder. Sheet Shred Capacity: 3 Per Pass. Shred Speed: 39 ft/min. Throat Width: 16.75 in. Motor Power: 2.20 kW. Input Voltage: 208 V. Power Consumption: 2.95 HP. Dimension: 38 in H x 27.5 in W x 19 in D.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.