Shop HSM

Pure 530 Strip Cut Shredder

  • Mfr # HSM2351
  • Zoro # G324181154

product price: 
$
2,033.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HSM2351
Zoro #
G324181154
UPC #
-
Country of Origin
China

Description

Features High quality materials. Cutting rollers made of hardened steel. Powerful motor allows for continuous operation. Quiet operation minimizes noise development in the workplace. Low power consumption in standby mode. Paper feed with overload protection reduces paper jams. The device automatically switches off if pressure is applied to the safety element. Light barrier for automatic start & stop. Mobile on castors. High quality wooden cabinet with door. Timeless machine design in trendy white. Specifications Color: White. Cutting type: strip cut. Cutting width: 0.25 in. . Cutting capacity ( 70g/m²): 28 - 30 sheets. Intake width: 11.8 in. . Container volume: 21 gal. Power consumption of the motor 500 W. Voltage: 115 V. Frequency: 60 Hz.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.