Pure 830C 0.19 x 1.13 in. Mobile Cross Cut Shredder - White
- Mfr # HSM2383
- Zoro # G024216507
product price:Â
$
10,275.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HSM2383
- Zoro #
- G024216507
- UPC #
- -
- Country of Origin
- China
Description
Designed for your entire department, this powerful, mobile cross-cut shredder delivers quiet, continuous operation and excellent cutting performance from its sturdy cutting unit. It shreds 39 to 41 sheets into 3/16 in x 1-1/8 in pieces for a P-4 security level and conveniently drops them into 39.6 gallon bin. Induction-hardened, solid steel cutting rollers can easily cope with staples and paper clips. The Pure 830c also shreds CDs/DVDs. Paper feed with overload protection reduces paper jams. Pressure-sensitive safety element ensures high levels of user safety. An integrated light barrier automatically starts the device when paper is introduced into the feed and automatically stops it after shredding is complete. Shredder offers a 12.99 in throat width and a noise level of 55 decibels. Features Pure 830C 0.19 x 1.13 in. Mobile Cross Cut Shredder. Specifications Color: White.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.