Shop HSM
Create Account
Securio 13 Per Pass Micro-Cut Shredder- 14.5 gal
- Mfr # HSM1802
- Zoro # G624191778
product price:Â
$
1,609.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HSM1802
- Zoro #
- G624191778
- UPC #
- -
- Country of Origin
- China
Description
Precision engineering. Aesthetic style. This shredder will take your worries away - and your breath, too. Ideal for small businesses. Optimized cutting device technology destroys 11-13 sheets of paper, creating 2,116 cross-cut / confetti-cut particles per page. Also shreds staples, paper clips, and credit/store cards. High quality materials and "Made in Germany" quality for safety and durability complete with a 3 year warranty. Automatic paper feed with overload protection reduces paper jams. Continuous Duty Operation ensures continual shredding with no down time. Energy Management Control System EcoSmart: particularly low power consumption of 0. 1 watt in standby mode. Quiet operation minimizes noise development in the workplace. Cutting rollers made of hardened solid steel with lifetime warranty. Comprehensive Safety System - UL Approved, CE-Certified. TAA Compliant. Blue Angel: The document shredder is awarded for its sustainability. Multifunction element for intuitive operation. Light barrier for automatic start / stop. Inspection window to monitor filling level. Folding safety element stops shredding when touched. Dust emission tested by independent institute has proven safe & harmless. Removable 14.5-gallon bin. Specifications Shred Type: Micro Cut. Sheet Shred Capacity: 13 Per Pass. Shred Size: 0.56 in x 62.5 mil. Shred Speed: 13 ft/min. Height: 26.6 in. Width: 19.6 in. Depth: 15.5 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.