Securio AF300 L4 Micro-Cut Shredder with Automatic Paper Feed- 300 Sheet
- Mfr # HSM2092
- Zoro # G924183466
product price:Â
$
1,941.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HSM2092
- Zoro #
- G924183466
- UPC #
- -
- Country of Origin
- China
Description
The simple Micro-Cut Shredder with Automatic Paper Feed, 300 Sheet and convenient method of data destruction in the workplace. The document shredder with an automatic paper feed and lockable stack protects inserted stacks of paper from unauthorised access and shreds stacks of paper with up to 300 sheets of paper as well as single sheets of paper easily whilst saving you time. Features High quality materials and "Made in Germany" quality for security and durability With 3 years warranty. Cutting rollers made of hardened solid steel with lifetime warranty. Reliable and time-saving shredding of stacks of paper. Lock-and-Go function protects the inserted paper stack against unauthorized access. Powerful motor allows for continuous operation. Nanogrip Technology for reliable sheet intake. Useful dual function: Manual feed of paper during the autofeed stack processing. Particularly low power consumption of 01 Watt in standby mode. Automatic return eliminates paper jams. Quiet operation minimizes noise development in the workplace. Multifunction element for intuitive operation. Light barrier for automatic start/stop. Removable waste container for effortless emptying. Level indicator through inspection window. Mobile on castors. Specifications Cutting Type: Cross Cut. Security Level: 4. Cutting Width: 9/16 in. . Particle length: 1/16 in. . Cutting capacity: 11-13 manual sheets. Intake Width: 9.5 in. . Container Volume: 9 gal. Cutting Speed: 12.8 mm/s. Noise Level: 56 dB. Power consumption of the motor: 500 W. Voltage: 115 V. Frequency: 60 Hz. Dimension: 15.5 in H x 17.1 in W x 32.9 in D. Weight: 44.75 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.