Shop HSM
Create Account
Securio B22c Micro-Cut Shredder- 11 Per Pass
- Mfr # HSM1832
- Zoro # G324197865
product price:Â
$
1,016.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HSM1832
- Zoro #
- G324197865
- UPC #
- -
- Country of Origin
- China
Description
Precision engineering. Aesthetic style. This paper shredder will take your worries away - and your breath, too. Ideal for small businesses. Features Optimized cutting device technology destroys 9-11 sheets of paper, creating 2,116 micro-cut particles per page. Also shreds staples, paper clips, and credit/store cards. Continuous Duty Operation ensures continual shredding with no down time. Particularly low power consumption of 0.1 watts in standby mode. Quiet Operation - whisper like noise level during shredding. Solid Steel Cutting Cylinder made from 100% solid steel for high cutting capacities. Lifetime warranty on cutting cylinder. This document shredder is awarded for its sustainability. High quality materials and "Made in Germany" quality for safety and durability. With 3 years warranty. Automatic start/stop, on/off switch with integrated reversing function. Bin-full/bin-open stops. Inspection window to monitor filling level. Removable 8.7 gallon bin. Specifications Cutting Type: Cross Cut. Security Level: 4. Cutting Width: 1/16 in. . Intake Width: 9.4 in. . Container Volume: 8.7 gal. Noise level: 9 - 11 sheets. Frequency: 120 V. Dimension: 23.1 in H x 14.8 in W x 11.3 in D. Weight: 28.6 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.