Shop HSM
Create Account
Securio B34 Cross-Cut Shredder- 12 Per Pass
- Mfr # HSM18444
- Zoro # G024218013
product price:Â
$
4,955.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HSM18444
- Zoro #
- G024218013
- UPC #
- -
- Country of Origin
- China
Description
Meets DOD & NSA/CSS 02-01 & 04-02 mandatory security requirements. High quality materials and "Made in Germany" quality for safety and durability complete with a 3 year warranty. Cutting rollers made of hardened solid steel. Powerful motor allows for continuous operation. Energy Management Control System EcoSmart: Particularly low power consumption of 0.1 watt in standby mode. Light barrier for automatic start / stop. Mobile on castors. Convenient and effortless removal and emptying of collection bag. High quality wooden floor cabinet with door. Level indicator through inspection window in the waste container. Includes an external oiler. Specifications Shred Type: Cross Cut. Sheet Shred Capacity: 12 Per Pass. Shred Size: 31.3 mil x 0.19 in. Shred Speed: 17 ft/min. Throat Width: 12.20 in. Wastebin Capacity: 26.40 gal. Motor Power: 650 W. Input Voltage: 115 V AC. Dimension: 33.3 in H x 21.3 in W x 17.3 in D.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.