Shop HSM
Create Account
Securio P44 20 Per Pass Cross-Cut Shredder- White
- Mfr # HSM1874
- Zoro # G324217143
product price:Â
$
17,911.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HSM1874
- Zoro #
- G324217143
- UPC #
- -
- Country of Origin
- China
Description
HSM develops, produces and sells products and systems for compressing materials as well as for cutting and shredding paper and electronic data media. The office technology product includes cutting machines, document shredders, shredder-baler combinations and cardboard perforators. In the corporate environmental technology division, the portfolio includes vertical, horizontal and channel baling presses as well as PET bottles and can solutions. The portfolio also includes configuration and implementation of system solutions for shredding and pressing of various valuable products such as paper, foil, cardboard, composite materials, PET, foams, car tires, hard plastics, etc. Features Optimized cutting device technology destroys 18-20 sheets of paper, creating 12,065 cross-cut / confetti-cut particles per page. Anti-Jam Technology prevents jams when paper shredder is overloaded. Continuous Duty Operation ensures continual shredding with no down time. Energy Management Control System: 90% energy savings thanks to the sleep mode and automatic shutdown. Comprehensive Safety System - UL Approved, CE-Certified. Quiet Operation - whisper like noise level during shredding. Solid Steel Cutting Cylinder made from 100% solid steel for high cutting capacities. Requires a 20 amp dedicated line with 20 amp receptacle. High quality materials and "Made in Germany" quality for safety and durability. With 3 years warranty. Multi-function button with reversing function. Inspection window to monitor filling level. Button lock prevents accidental use. High quality wooden floor cabinet with door. Automatic Oiler. 55 gallon bin. Specifications Size: 3.7 in. Cutting Width: 1/32 in. . Intake width: 16 in. . Container volume: 55 gal. Frequency: 120 V. Dimensions: 40.4 in H x 27.6 in W x 23.3 in D. Weight: 238 lbs. Color: White.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.