8371213 8 lbs Ultimate Tablet Chlorinating Chemicals

  • Mfr # 8371213
  • Zoro # G504108865
product price: 
$
146.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8371213
Zoro #
G504108865
UPC #
73187420480
Country of Origin
United States

Description

We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.

Specifications
  • Country of Origin: United States
  • Product Form: Tablet
  • Product Type: Chlorinating Chemicals
  • Container Size: 8 lb.
  • Clarifies: Yes
  • Disinfects: No Stabilized for extended chlorine life
  • Weight: 8.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews