Shop HTP
Create Account
1712-35D 58 12.5 ft. HTP TIG Torch
Mfr # 1712-35D 58
Zoro # G204134843
product price:Â $270.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1712-35D 58
- Zoro #
- G204134843
- UPC #
- -
- Country of Origin
- China
Description
Features
- 12.5 ft. HTP TIG torch for miller TIG welding machines.
- Fits the following miller models: Dynasty 200DX, Dynasty 280DX, Dynasty 300, Dynasty 350, Maxstar 152, Maxstar 200, Maxstar 300, Maxstar 350.
- Length - 12.5 ft.
- Item Weight - 2.76 lbs.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.