- MFR #
- HBL5252R
- Zoro #
- G3332987
- UPC #
- 783585434926
- Country of Origin
- United States
- Item
- Straight Blade Receptacle
- Receptacle Type
- Duplex
- NEMA Receptacle Configuration
- 5-15R
- Current Rating
- 15 A
- Voltage Rating
- 125V AC
- Phase
- Single
- Number of Poles
- 2
- Number of Wires
- 3
- Wire Connection Type
- Screw Terminals
- Wiring Method
- Back, Side
- Grounding
- Grounded
- Housing Color
- Red
- Mount Type
- Flush
- IP Rating
- Not Rated
- Standards
- CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596G, NEMA WD-6, UL 498 File E2186
- Resistance Properties
- Tamper Resistant
- Flange Type
- Non-Flanged
- NEMA Configuration
- 5-15
- Application Environment
- Industrial
- Weather Resistant
- No
- Corrosion Resistant
- No
- Number of Gangs
- 1
- HP
- 1/2 hp
- Mounting Type - Plugs and Receptacles
- Flush
- Surge Suppression
- No
- Color
- Red
- Mounting Type
- Flush
- Power Indicator
- No
- Tamper Resistant
- No
- Wiring Method - Plugs and Receptacles
- Back and Side
- NEMA Receptacle Configuration - Plugs and Receptacles
- 5-15R
- Weather Resistant - Plugs and Receptacles
- No
- Outlet Type
- Duplex
- Outlet Type - Plugs and Receptacles
- Standard Duplex
- Voltage
- 125VAC
- Sub-Category
- Duplex Receptacles
- Material
- Nylon/Reinforced PET
- Connectivity
- Back and Side Wired
- UPC
- 783585000000
- Operating Temperature
- Maximum continuous 75°C and minimum -40°C without Impact
- Environmental Rating
- Indoor Dry Unless Protected By Additional Means
- Application
- Extra Heavy Duty Compact
- Nema Rating
- 5-15R
- Dielectric Strength
- Withstands 2,000V minimum
- Mounting Hardware Material
- Screw Mounting
- Weight
- 0.25 lb
- Type
- Standard Duplex
- Number Of Wires
- 3-Wire
- Brand
- Hubbell Wiring Device-Kellems
- Wattage
- 1875 W
- Style
- Finder Groove Face
- Maximum Horsepower
- 0.5
- Series
- Heavy Duty
- Carton Quantity
- 10
- Amperage
- 15 A
- UL 94 Flammability Rating
- V-0
- Minimum Operating Temperature
- -40 Degrees F
- NEMA Enclosure Rating
- 1
- Surge Protection
- No
- Horsepower Rating
- 1/2 hp
- Shrouded
- No
- Connection Orientation
- Straight
- Cover Type
- No Cover
- AFCI
- No
- Includes Mounting Hardware
- Yes
- For Location
- Indoor
- GFCI
- No
- Market
- Industrial
- Grade
- Federal Specification
- Housing Material
- Nylon
- Polarized
- Yes
- Contact Material
- Brass
- Includes
- Grounding Clip, Mounting Hardware, Wall Plate or Weatherproof Cover
- Maximum Operating Temperature
- 167 Degrees F
- Horsepower
- 0.5
- Flammability
- Top: UL 94 V2. Base: UL 94 V0 and UL 94-5 VA., UL 94 V-0
- Other Available Colors
- Brown, Almond, Black, Gray, Ivory, Red, White
- Receptacle Grade
- Compact Spec Grade
- Receptacle Style
- Duplex
- Standard
- NEMA
- Terminal Accommodation
- #14-#10 AWG copper stranded or solid conductor only
- Poles and Wires
- 2 Pole, 3-Wire Grounding
- Terminal Screw Material
- #8-32 Brass /Ni plated for neutral
- Certification
- -UL Listed to UL498 File E2186, Guide RTRT Fed Spec WC596G, Meets WD-1 Heavy Duty and WD-6 requirements, Certified to CSA, C22.2, No. 42 file 285.
- Dielectric Voltage
- Withstands 2,000V minimum
- Base Material
- Reinforced PET
- Temperature Rise
- Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%..
- Device Color
- Red
- Current Interrupting
- Certified for current interrupting at full rated current
- Power Contacts Material
- .037" (.9) Phosphor Bronze
- Mounting Strap Material
- .050" (1.3) Brass
- Auto Ground Clip Material
- Stainless Steel
- Terminal Identification
- Terminals identified in accordance with UL 498 and CSA
- Face Style
- Finder Groove
- Operating Temperatures
- Maximum continuous 75°C; minimum -40°C (w/o impact)
- Rating
- 15A, 125V
- Top Material
- Nylon
- Face Shape
- Traditional
- Mounting Screw Material
- Steel-Zinc Plated
- Ground Screw Material
- #8-32 Brass, Multiple Drive (Green)
- Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current
Electrical - Dielectric Voltage - Withstands 2,000V minimum
Environmental - Flammability - UL 94 V-0
Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact)
Mechanical - Product Identification - Ratings are a permanent part of the device
Mechanical - Terminal Accommodation - #14-#10 AWG copper stranded or solid conductor only
Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
- Material - Mounting Hardware
- Screw Mounting
- OEM Brand Name
- Hubbell Wiring Device-Kellems
- Horsepower - Maximum
- 0.5
- Environmental Conditions
- Indoor Dry Unless Protected By Additional Means
- Industry Standard(s)
- Certified to CSA 22.2, No. 42 File 285
Fed. Spec. W-C596G
NEMA® WD-6 Compliant
UL Listed to UL498 File No. E2186