Shop HUBBELL WIRING DEVICE-KELLEMS

Watertight Locking Plug, L22-20P, 20 A, 277/480V AC, Three Phase, 4 Pole, Screw Terminals, Yellow

  • Mfr # HBL26W82
  • Zoro # G0069706

product price: 
$
90.85
/ea

Key Features

Current Rating
20 A
Phase
Three
Number of Poles
4
Number of Wires
5
Number of Blades
5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL26W82
Zoro #
G0069706
UPC #
783585131689
Country of Origin
United States
Item
Watertight Locking Plug
NEMA Plug Configuration
L22-20P
Current Rating
20 A
Voltage Rating
277/480V AC
Phase
Three
Number of Poles
4
Number of Wires
5
Number of Blades
5
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Housing Color
Yellow
Standards
ANSI, NEMA WD-1 and WD-6
Resistance Properties
Chemical Resistant, Impact Resistant, Watertight
Material
Thermoplastic Elastomer, Valox
Grade
Industrial
Special Features
Moisture, Dust and Weather Resistant
IP Rating
IP69K
Maximum Operating Temperature
140 Degrees F
Horsepower Rating
5 hp
Minimum Operating Temperature
-40 Degrees C
Housing Material
Thermoplastic Elastomer
Blade Material
Nickel-Plated Brass
Polarized
Yes
Market
Industrial
Bushing Material
Black Elastomer
Body Material
Thermoplastic Elastomer
Retainer Material
Clear Polycarbonate
Dielectric Strength
3500V AC
Contact Material
Nickel Plated Brass
Amperage Rating
20 A
Performance
Electrical - Current Interrupting - Rated for current interruption per UL498 Electrical - Dielectric Voltage - 2500V AC Electrical - Max Working Voltage - As marked Electrical - Temperature Rise - 30°C max per UL498 at rated current Environmental - UV resistance - All exposed materials are UV stabilized Environmental - Moisture Resistance - UL Listed 4, 4X, 12, 6, 6P Environmental - Operating Temperatures - -40°C (without impact) to +60°C continuous Mechanical - Cord Accommodation - 0.375"-0.875" (9.5-22.2)
Antimicrobial
No
Amps
20

Dimensions

Cord Size
0.325 in to 0.875 in
For Minimum Cable Diameter
0.375 in
Body Length
2.51 in
Outside Diameter
2.51 in
For Maximum Cable Diameter
0.875 in
Length
2.51 in
Wire Size
Min. Cord: 16/3 SJ, 18/3 S, 18/4 SJ, 18/4 S, 18/5 S;Max. Cord: 10/3 S, 10/4 S, 10/5 S
Width
2.51 in
Height
3.96 in
Dimensions
2.51 in x 2.51 in x 3.96 in
Minimum Wire Size
18 AWG
Maximum Wire Size
10 AWG
Overall Length
2.51 in
Wire Rope Length
2.51 in

Description

Locking Plug, Connection Orientation Straight, Current Rating 20 A, Housing Color Yellow, Housing Material Thermoplastic Elastomer, NEMA Plug Configuration L22-20P, Number of Blades 5, Number of Poles 4, Phase Three, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Watertight, Voltage Rating 277/480V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 0.875 in, For Minimum Cable Diameter 0.375 in, Grade Industrial

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products