Shop HUBBELL WIRING DEVICE-KELLEMS

Cap, Black, 300/400A Female Single Pole

  • Mfr # HBLFCAPBK
  • Zoro # G1388861

product price: 
$
29.19
/ea

Key Features

Type
Single Pole Device
Material
Thermoplastic Elastomer
For Use With
16
NEMA Rating
3R, 4X And 12K
Fits
300/400A Female Single Pole Devices
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBLFCAPBK
Zoro #
G1388861
UPC #
783585848655
Country of Origin
China
Item
Protective Cap
Type
Single Pole Device
Color
Black
Material
Thermoplastic Elastomer
For Use With
16
NEMA Rating
3R, 4X And 12K
Fits
300/400A Female Single Pole Devices
Compatible Device Current
400 A
NEMA Enclosure Rating
12, 3R, 4X
Compatible with Series
16
For Environment
Cold, Hot, Oily/Greasy
For Device Gender
Female
Product Type
Protective Cap
Series
Series 16
Accessory Item
Female Device Protective Cap
Voltage Rating Description
600V AC/DC
Amperage Rating
400 A
Industry Standard(s)
National Electric Code (NEC), ANSI/NFPA 70 UL and cUL Listed UL Enclosure Types 3R, 4X, 12
Current / Amperage Rating
400 A
Style
Female
Shell Material
Thermoplastic Elastomer
Compatible Series
16
Wire Color
Black
Traction Material
Thermoplastic Elastomer
For Wire Feeder Series
16

Dimensions

Overall Length
2.57 in
Overall Width
1.48 in
Wire Rope Length
2.57 in
Length
2.57 in

Description

Protective Cap, Color Black, For Device Gender Female, Material Thermoplastic Elastomer, NEMA Enclosure Rating 12, 3R, 4X, Product Type Protective Cap, Compatible Device Current 400 A, Compatible with Series 16, For Environment Cold, Hot, Oily/Greasy, Overall Length 2.57 in, Overall Width 1.48 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.