Shop HUBBELL WIRING DEVICE-KELLEMS

Straight Blade Connector, 6-15R, 15 A, 250V AC, 2 Pole, 3 Wire, Screw Terminals, Black, White

  • Mfr # HBL5669C
  • Zoro # G1876734

product price: 
$
41.59
/ea

Key Features

NEMA Receptacle Configuration
6-15R
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL5669C
Zoro #
G1876734
UPC #
783585175805
Country of Origin
United States
Item
Straight Blade Connector
NEMA Receptacle Configuration
6-15R
Current Rating
15 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Black, White
Cap Type
No Cap or Cover
IP Rating
IP20
Standards
CSA Certified, NEMA WD-6, UL Listed
Resistance Properties
Dust Ignition Proof, Moisture Resistant, Weather Resistant
Power Indicator
No
HP
1 1/2 hp
Grade
Industrial
Corrosion Resistant
No
Special Features
Moisture, Dust, and Weather Resistant
Material
Nylon
Antimicrobial
No
Voltage
250VAC
Market
Commercial, Industrial
Contact Material
Brass
Insulation Material
Nylon
Polarized
Yes
Maximum Operating Temperature
75 Degrees C
For Location
Indoor
Power Indicating Light
No
Horsepower Rating
1 1/2 hp
Minimum Operating Temperature
-40 Degrees F
For Environment
Dry
Housing Material
Thermoplastic Elastomer
Dielectric Strength
Withstands 2,000V minimum.
Weight
0.15 lb
NEMA Plug Configuration - Plugs and Receptacles
6-15R
Grade - Plugs and Receptacles
Industrial
NEMA Configuration
6-15
Conductor Range
#14 AWG to #12 AWG
Insulation
Insulated Body
Industry Standard(s)
CSA Certified to C22.2 No. 42 File 280 NEMA® WD-6 Compliant UL Listed to UL498 File E1706
Style
Standard
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 HB or better Environmental - IP Suitability - IP20 Environmental - Operating Temperatures - Maximum continuous 75°C minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #18-10 AWG copper conductors only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Wattage
3750 W
Series
Insulgrip
OEM Brand Name
Hubbell Wiring Device-Kellems
Temperature Rating
Max Continuous- 75 Degrees C, Minimum- -40 Without Impact
Number Of Conductors
3-Wire Grounding
Material - Mounting Hardware
Cord Mounted
Application
Industrial/Commercial
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Nema Rating
6-15R
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Cord Range
0.230"-0.720" (5.8-18.3)

Dimensions

For Maximum Cable Diameter
0.72 in
For Minimum Cable Diameter
0.23 in
Cord Size
0.230 in to 0.720 in
Maximum Wire Size
10 AWG
Overall Length
2.78 in
Minimum Wire Size
18 AWG
Dimensions
2.78 in x 1.53 in x 1.53 in
Width
1.53 in
Height
1.53 in
Length
2.78 in
Display Size
Standard
Wire Size
#18 AWG to #10 AWG
Wire Rope Length
2.78 in

Description

• Individual wiring terminals completely enclosed
• Powerful, offsetting cord grips clamp on individual conductors
• Fast lead assembly screws
• Beveled housing prevents snagging

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products