This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UVPP
- Zoro #
- G1141179
- UPC #
- 640181801685
- Country of Origin
- Mexico
- Color
- Black
- Control
- On/Off
- Connectivity
- Wired
- Accessibility
- Direct Access
- Operating Temperature
- 32 to 104°F
- Type
- Controls
- Frequency Rating
- 50/60 Hz
- Listings
- UL
- Space Planning
- Stand-Alone Solutions;Single-Space Integrated
- Environmental Conditions
- Indoor
- Controls - Applications
- Automotive - Bathrooms;Automotive - Showroom;Commercial - Bathrooms;Commercial - Conference Room;Commercial - Large Office/Open Area
- Project Type
- New Construction;Retrofit
- Power Rating
- Line Voltage
- Sensor Type
- Occupancy Sensor
- Voltage Rating
- 100 to 277 VAC
- Product Type
- Controls
Description
The Universal Voltage Power Pack is a self-contained transformer and relay (an ON/OFF switch controlled by a circuit) designed for low-voltage 24 VDC occupancy sensors. The power pack supports and automatically detects the line-voltage input within the 100-277 VAC range. This eliminates the need for voltage-specific power packs. This power pack is capable of switching 20A loads and features Zero Arc Point Switching, minimizing relay-contact wear from high inrush loads.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.