Shop HUBBELL DELEWARE
Create Account
SINGLE GANG FLAT EXPNDL.B WHILE-N-USE COV
- Mfr # ML450Z
- Zoro # G824991260
product price:Â
$
11.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ML450Z
- Zoro #
- G824991260
- UPC #
- 092326113113
- Country of Origin
- Unknown
Description
Single gang flat expandable while-in-use cover. Horizontal/vertical. 16-in1. Low profile that is expandable for weatherproof protection while an outlet is in use. Expands from 1 inch to 3 inches. 100% paintable surface. Ultra rugged polycarbonate and synthetic neoprene rubber that will not dry rot crack or deteriorate in sunlight. Patented Quick-Fit keyhole mounting system allows installation in under a minute. Includes attached gasket and mounting hardware. UL listed. NEMA 3R rated. NEC 2014 compliant (article 406.9A). Bronze.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.