Shop All Single Pole Devices
Hubbell
Double Connector, 600VAC/250VDC, Brown
Mfr # HBLDMBN
Zoro # G6913575
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gender Reversing
- Series 16
- NEMA Rating 12, 3R, 4X
- Amps AC/DC 300/400AC/DC
- Single Pole Device Style Taper Nose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLDMBN
- Zoro # G6913575
- UPC # 783585002774
- Country of Origin China
- Category Single Pole Devices
Dimensions
Overall Width | 1.54 in |
Overall Height | 4.65 in |
Description
Double Connector, Contact Material Brass, Current Rating 400 A, Gender Configuration Male-Male, Housing Color Brown, Housing Material Thermoplastic Elastomer, NEMA Enclosure Rating 12, 3R, 4X, Voltage Rating 250V DC, 600V AC, Compatible with Series 16, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 4.65 in, Overall Width 1.54 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Illuminated push-button head, Harmony 9001K, metal, plastic guard flush, green, 30mm, spring return, 24-28V (9001K1L35G)
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 10 to 90 psi, Standard Action (31NEXAXX)
- RACO Electrical Box, Square, 2 Gangs, Galvanized Zinc, 1-1/2 in D, 4 in W, 4 in L, 21 cu in Capacity (189)
- MACROMATIC PHASE MONITOR 240V-AC OTHER RELAY (PMP-240)
- HUBBELL Receptacle, Female, Blu, 4-4/0,400AC/DC (HBLFRBL)
- HUBBELL Connector, 3R, 4X, 12, Male, White, Double (HBL15MW)
- HUBBELL Single Pole Connector, Male, Green (HBL15MBGN)
- HUBBELL Connector, 3R, 4X, 12, Female, White, 8-2 (HBL15FW)
- HUBBELL Receptacle, Org, Male, Stud, Taper Nose (HBLMRSCO)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Blue (HBLMRSBL)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Black (18D33-UE)
- Hubbell Single Pole Devices