Skip to Main Content
customer-service Help
Hubbell Gai-Tronics

Emergency Telephone, Analog, Silver

Hubbell Gai-Tronics Emergency Telephone, Analog, Silver 397-001CAM
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,092.20
  • Item: Emergency Telephone
  • Type: Analog
  • Color: Gray
See full product details
This item ships free.
Total: $1,092.20

Hubbell Gai-Tronics #397-001CAM Specifications

  • Item: Emergency Telephone
  • Type: Analog
  • Color: Gray
  • Number of Handsets: 0
  • Number of Lines: 1
  • Network Protocol: PSTN
  • Features: Camera, Red Emergency Button, Single Button, SMART Operation
  • Enclosure Type: Stainless Steel
  • Ringer: Electronic
  • Mount (Type): Flush
  • Requires: Phone Line
  • Voicemail: No
  • Call Waiting: No
  • Volume Control: yes
  • Speakerphone: yes
  • Caller ID: No
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Emergency Telephone, Analog, Color Silver, Number of Handsets 0, Number of Lines 1, Electronic Ringer, Speakerphone Yes, Mount (Type) Flush, Voicemail No, Call Waiting No, Volume Control Yes, Caller ID No, Requires Phone Line, Enclosure Type Stainless Steel, Features Camera, Red Emergency Button, Single Button, SMART Operation, Network Protocol PSTN

Reviews of Hubbell Gai-Tronics #397-001CAM