Shop HUBBELL WIRING DEVICE-KELLEMS

Interior, 3W, 20A, Female

  • Mfr # IN320AF
  • Zoro # G5257192

product price: 
$
114.55
/ea
Free Shipping & Returns

Key Features

Fits Brand
Hubbell Wiring Device-Kellems
For Use With Mfr. Model Number
HBL320C4W, HBL320R4W
Current Rating
20 A
Maximum Operating Temperature
75 Degrees C
Number of Poles
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IN320AF
Zoro #
G5257192
UPC #
783585420004
Country of Origin
United States
Item
Replacement Insert
Fits Brand
Hubbell Wiring Device-Kellems
For Use With Mfr. Model Number
HBL320C4W, HBL320R4W
Current Rating
20 A
Maximum Operating Temperature
75 Degrees C
Number of Poles
2
Gender
Female
Compatible Device Wire Number
3
Material
Thermoset
For Use With
Heavy Duty
Minimum Operating Temperature
-40 Degrees C
Color
Black
Grounding Style
IEC
Number of Wires
3
Voltage Rating
125V AC
Compatible Device Current
20 A
Type
Replacement Interior
Connectivity
Pressure Terminal Screws
Environmental Conditions
Watertight When Installed
Voltage Rating Description
125 VAC
Nema Rating
Non-NEMA
Application
High Ampacity Watertight Connections
Style
For Receptacles/Connectors
Item Type
Replacement Interior
Amperage Rating
20 A
Current / Amperage Rating
20 A
Series
Accessories
Industry Standard(s)
UL Listed
Material - Mounting Hardware
Screw Mounting
OEM Brand Name
Hubbell Wiring Device-Kellems
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 3,000V AC Electrical - Max Working Voltage - 600V AC RMS Environmental - Flammability - UL94-5VA and V-0 classification Environmental - Ingress Protection - IP67 Suitability Environmental - Operating Temperatures - Max. Continuous:75°C Min. Continuous:-40°C w/o impact Mechanical - Impact Resistance - In accordance with UL746C Mechanical - Product Identification - Identification and ratings are a part of the external label and molded into the receptacle mount Mechanical - Terminal Identification - Terminals identified in accordance with North American and International conventions
Compatible with Series
Heavy Duty
Compatible Product Type
Connectors, Receptacles
Shell Material
Thermoset
Compatible Series
Heavy Duty
Wire Color
Black
Traction Material
Thermoset
For Wire Feeder Series
Heavy Duty

Dimensions

Overall Width
2.418 in
Overall Length
3.978 in
Overall Height
2.418 in
Display Size
Standard Sized Product
Wire Rope Length
3.978 in
Length
3.978 in

Description

Replacement Insert, Compatible Device Current 20 A, Gender Female, Number of Poles 2, Number of Wires 3, Voltage Rating 125V AC, Compatible Device Wire Number 3, Current Rating 20 A, For Use With Connectors, Receptacles, Grounding Style IEC, Color Black, Compatible with Series Heavy Duty, Material Thermoset, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 2.418 in, Overall Length 3.978 in, Overall Width 2.418 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.