This item is Discontinued.

This item is Discontinued.
Electrical Box Cover, 2 Gangs Gang, Aluminum, Toggle Switch Cover Type (Discontinued)
Mfr #
2FST
Zoro #
G0576436
UPC # 783936190488
Country of Origin Mexico
Category Electrical Box Covers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2FST
- Zoro #
- G0576436
- UPC #
- 783936190488
- Country of Origin
- Mexico
Dimensions
- Height
- 3-3/4 in
- Width
- 7 in
- Length
- 11 in
Details
- Item
- Electrical Box Cover
- Number of Gangs
- 2 Gangs
- Cover Type
- Toggle Switch
- Material
- Aluminum
- Cover Material
- Aluminum
- Color
- Gray
- Finish
- Powder Epoxy Paint
- Shape
- Rectangular
- Package Net Weight
- 0.65
- Carton Quantity
- 5
Description
Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.