This item is Discontinued.
This item is Discontinued.
FixtureLens, 12 1/8"L, 10 1/4"H, Clear (Discontinued)
Mfr #
VZRPF12WW
Zoro #
G8728797
UPC # 783936083353
Country of Origin United States
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VZRPF12WW
- Zoro #
- G8728797
- UPC #
- 783936083353
- Country of Origin
- United States
Dimensions
- Height
- 2-13/64"
- Width
- 12-1/8"
- Length
- 12 1/8 in
- Overall Width
- 12 1/8 in
- Overall Length
- 12 1/8 in
- Overall Height
- 10 1/4 in
- Wire Rope Length
- 12 1/8 in
Details
- Item
- Hazardous Location Fixture Lens
- For Use With
- VM1 Series
- Voltage
- 120 to 277VAC
- Fixture Type
- Hazardous Location
- Mounting
- Surface/Suspended
- Lamp Type
- LED
- Lamp Included
- No
- Description/Special Features
- Class I, II, III, Suitable for Wet Locations
- Finish
- Clear
- Ambient Temp. Range
- -40 Degrees to 55 Degrees C
- Standards
- cCSAus Certified
- Pattern
- No Pattern
- Lens Material
- Polycarbonate
- Lens Color
- Clear
- Includes
- Globe
- Product Type
- Hazardous Location Fixture Lens
Description
Hazardous Location Fixture Lens, For Use With VM1 Series, 12 1/8 in Overall Length, 12 1/8 in Overall Width, 10 1/4 in Overall Height, No Pattern Pattern, Polycarbonate Lens Material, Clear Lens Color, Clear Finish, Globe Includes, cCSAus Certified Standards