customer-service Help
Hubbell Killark

Linear LED, 7064 lm, 120 to 277VAC, 60 W

Hubbell Killark Linear LED, 7064 lm, 120 to 277VAC, 60 W LAL60E1330D
Tap to zoom
Hover or click to zoom
$2,098.57
  • Item: Linear LED
  • Lamp Watts: 60 W
  • Lamp Type: Integrated LED
See full product details
This item ships free.

Total: $2,098.57

Hubbell Killark #LAL60E1330D Specifications

  • Item: Linear LED
  • Lamp Watts: 60 W
  • Lamp Type: Integrated LED
  • Ambient Temp. Range: -4 Degrees to 122 Degrees F
  • Mounting Location: Ceiling, Wall
  • For Max. Bulb Wattage: 60 W
  • Emergency Battery Backup: Yes
  • Standards: Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIC, IIB, IIA, Class II, Divisions 1 & 2, Groups E, F, G, Class III, Divisions 1 & 2, Zone 2, Zone 21
  • Fixture Voltage: 120 to 277 V AC
  • Lighting Technology: LED
  • Housing Material: Copper-Free Aluminum
  • Includes: Endcaps, Screw, Wiring
  • Overall Length: 32 5/8 in
  • Bulbs Included: Yes
  • Safety Rating: Class I, Division 2, Groups A, B, C, D; Class I, Zone 2, Groups IIC, IIB, IIA; Class II, Divisions 1 & 2, Groups E, F, G; Class III, Divisions 1 & 2; Zone 2; Zone 21
  • Overall Width: 5 3/4 in
  • Lighting Certification: Unrated
  • Overall Height: 3 7/8 in
  • Lens Material: Polycarbonate
  • Color Temperature: 5000K
  • Housing Finish: Unfinish
  • Ingress Protection Rating: 66
  • Max. Fixture Wattage: 60 W
  • For Bulb Type: Integrated LED
  • BAA Compliant: No
  • Lumens per Watt: 117.7 lm/W
  • Min. Ambient Temp.: -20 Degrees C
  • CA Title 24 Compliant: No
  • Nominal Size - Fixtures: 31 in x 5.75 in x 4 in
  • Max. Ambient Temp.: 50 Degrees C
  • Fixture Shape: Linear
  • Temperature Code: T5 @ 50C
  • Number of Bulbs: 0
  • Light Technology: LED
  • Country of Origin (subject to change): United States

Description

Linear LED, Integrated LED Lamp Type, Lamp Watts 60 W, Ambient Temp. Range -4 Degrees to 122 Degrees F, Housing Material Copper-Free Aluminum, Unfinish Housing Finish, Lens Material Polycarbonate, Includes Endcaps, Screw, Wiring, Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIC, IIB, IIA, Class II, Divisions 1 & 2, Groups E, F, G, Class III, Divisions 1 & 2, Zone 2, Zone 21

Restrictions and Compliance

Reviews of Hubbell Killark #LAL60E1330D