This item is Discontinued.
This item is Discontinued.
HazLoc Reflector Dome, 11 3/4"W, 5 3/8"H (Discontinued)
Mfr #
NVPSD12
Zoro #
G3429876
UPC # 783936009704
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NVPSD12
- Zoro #
- G3429876
- UPC #
- 783936009704
- Country of Origin
- China
Dimensions
- Width (In.)
- 11.69 in
- Height (In.)
- 5.37 in
- Length (In.)
- 11.69 in
- Overall Length
- 11 3/4 in
- Overall Width
- 11 3/4 in
- Overall Height
- 5 3/8 in
- Wire Rope Length
- 11 3/4 in
- Length
- 11 3/4 in
Details
- Item
- Hazardous Location Reflector Dome
- Type
- Hazardous Location Lighting Accessory
- For Use With
- NV2 Series
- Includes
- Dome Reflector
- Standards
- Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIC, IIB, IIA, Class II, Division 2, Groups F, G, Class III, IP66, NEMA 3, NEMA 4, NEMA 4X
- Description/Special Features
- White Polycarbonate
- Reflector Type
- Dome
- Finish
- Unfinished
- Color
- White
- Material
- Polycarbonate
- Product Type
- Hazardous Location Reflector Dome
- Shell Material
- Polycarbonate
- Wire Color
- White
- Compatible Product Type
- NV2 Series
Description
Hazardous Location Reflector Dome, For Use With NV2 Series, 11 3/4 in Overall Length, 11 3/4 in Overall Width, 5 3/8 in Overall Height, White Cured Color, Dome Reflector Type, Polycarbonate Material, Unfinished Finish, Dome Reflector Includes, Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIC, IIB, IIA, Class II, Division 2, Groups F, G, Class III, IP66, NEMA 3, NEMA 4, NEMA 4X Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.