Exit Sign with Emergency Lights, White, 1 or 2 Face(s), LED, Wall/Ceiling Mount, Nickel Cadmium

  • Mfr # CCRRCSD
  • Zoro # G6623132
product price: 
$
93.99
/ea

Key Features

Width
18 in
Height
7 3/16 in
Voltage
120V AC, 277V AC
Housing Material
Plastic
Number of Faces
1 or 2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CCRRCSD
Zoro #
G6623132
UPC #
840141418810
Country of Origin
China

Dimensions

Width
18 in
Height
7 3/16 in
Letter Size
6 in
Depth
2 in
Recommended Mounting Height
7 1/2 ft
Overall Height
7 1/4 in
Text Size
6 in High
Text Height
6 in
Overall Width
18 in
Manufacturers Warranty Length
2 yr
Overall Depth
2 in

Details

Item
Exit Sign with Emergency Lights
Voltage
120V AC, 277V AC
Housing Material
Plastic
Number of Faces
1 or 2
Mounting
Wall/Ceiling
Lighting Technology
LED
Emergency Illumination Time
90 min
Directional Indicators
Universal Field Selectable Chevrons
Housing Color
White
Battery Chemistry
Nickel Cadmium
Letter Color
Red
Item - Emergency Lighting and Exit Signs
Exit Sign with Emergency Lights
Housing Material - Emergency Lighting and Exit Signs
Plastic
Background Color
White
Warranty
2 yr
Voltage - Emergency Lighting and Exit Signs
120/277
Bulb Technology
LED
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lamp Head Light Source - Emergency Lighting and Exit Signs
LED
Number of Lamp Heads
2
Emergency Back Up Battery
Yes
Fixture Wattage
4 W
Directional Indicators - Emergency Lighting and Exit Signs
Universal Field Selectable Chevrons
Housing Color - Emergency Lighting and Exit Signs
White
Optional Guard
No
Operating Temp. Range
68 Degrees to 86 Degrees C
Standards
NFPA 101, NFPA 70, OSHA, UL 924
Diagnostic Testing Function
Self Diagnostics/Remote Test
Minimum Operating Temperature
68 Degrees C
CA Title 20 Compliant
Yes
Series
CC
Lamp Wattage
4 W
Remote Capacity
2 W
Text Color
Red
Compliance Type
None
Emergency Battery Backup
Yes
Recommended Single Fixture Spacing
12 ft
Remote Capable
Yes
Self Diagnostics
Yes
Number of Bulbs
2
Application
Damp Location
Emergency Wattage
4.12 W
Lamp Head Location
Side
Lamp Head Light Source
LED
Maximum Operating Temperature
86 Degrees C
Lamp Head Shape
Round

Description

ExtSgn EmLt,Thrmp,Nic Cad,LED,4.06W

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products