Shop HUBBELL LIGHTING
Create Account
Hubbell 4' LED Fixture, 5500L, 52W, 3500K, Frosted Acrylic Lens, IP67, DLC
- Mfr # LXEP4-35HL-DFA-EU
- Zoro # G005923622
product price:Â
$
581.99
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
- LXEP4-35HL-DFA-EU
- Zoro #
- G005923622
- UPC #
- 785311314564
- Country of Origin
- Mexico
Description
Hubbell lxep4-35hl-dfa-eu 4' led fixture, 5500l, 52w, 3500k, frosted acrylic lens, ip67, dlc fiberglass housing w/ f1 weatherability rating, non-porous gasket to ensure seal, impact modified acrylic lens equivalent to 100% dr, tamper resistant polyacetal latches, includes stainless steel surface mounting brackets, wet location, ip65, ip66, ip67, dlc qualified