Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
One-PieceA/VPokeThrough, Blk, 125VAC, Blk
- Mfr # S1PT3IMBL
- Zoro # G0671469
product price:Â
$
487.35
/ea
Free Shipping & Returns
Key Features
Box Type
Wiring
Overall Width
9.1 in
Color
Black
Standards
ADA, cULus Listed, UL 514A
Includes
Cover Flange, FRPT, Subplate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1PT3IMBL
- Zoro #
- G0671469
- UPC #
- -
- Country of Origin
- United States
- Item
- Poke-Through Box
- Box Type
- Wiring
- Color
- Black
- Standards
- ADA, cULus Listed, UL 514A
- Includes
- Cover Flange, FRPT, Subplate
- Housing Color
- Black
- AFCI
- No
- GFCI
- No
- Grade
- General Use
- Number of Outlets
- 1
- Surge Protection
- No
- Cover Type
- Flip-Up Cover
- Flange Type
- Flanged
- Voltage Rating
- 125V AC
- Knockouts
- Cover- Dual Flip Covers
Dimensions
- Overall Width
- 9.1 in
Description
One-Piece Modular A/V Poke Through,Blk, Cover Type Flip-Up Cover, GFCI No, Housing Color Black, Standards ADA, cULus Listed, UL 514A, Voltage Rating 125V AC, AFCI No, Surge Protection No
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.