Power Strip, Surge, L5-15R, 5-15P, White

  • Mfr # HBL2271

  • Zoro # G1171597


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Type
Surge
Receptacle Configuration
L5-15R
Plug Configuration
5-15P
Color
White
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL2271
Zoro #
G1171597
UPC #
783585809038
Country of Origin
United States

Dimensions

Display Size
Standard Sized Product

Details

Item
Power Strip
Type
Surge
Receptacle Configuration
L5-15R
Plug Configuration
5-15P
Color
White
Standards
UL Listed
Outlet Surge Protection
No
Slot End Rating
15A 125V
Voltage
120V AC
Blade End Style
Straight Blade
NEMA Connector
L5-15R
Number of Outlets
1
Surge Protection Indicator
No
Connector Type
L5-15R
Telephone/Fax Surge Protection
No
Plug Configuration - Ext. Cords and Power Strips
No Swivel, Straight
Blade End Rating
15A 125V
Slot End Style
Locking
USB Charging Port
No
Power Indicator
No
Circuit Breaker
No
NEMA Plug Configuration
5-15P
NEMA Receptacle Configuration
L5-15R
Blade End Current Rating
15 A
Housing Color
White
Slot End Connection Type
Locking
Slot End Current Rating
15 A
Power Indicating Light
No
For Location
Indoor
Surge Protection
No
Blade End Voltage Rating
125V AC
Slot End Number of Wires
3
Slot End Voltage Rating
125V AC
Wattage
2,500 W
Blade End Number of Wires
3
Number of USB Ports
0
Blade End Connection Type
Straight Blade
Housing Material
Thermoplastic
Number of Poles
2
Phase
Single
Adapter Type
Locking-Blade to Straight-Blade
Cauton
Overcurrent protection is determined by the blade end., The use of adapters should be limited to the lowest rated end of the adapter in order to prevent overheating., Adapters are not GFCI protected.
Male End
5-15P, 15A 125V
Listing
UL Listed
Female End
L5-15R, 15A 125V
Application
Straight Blade Male to Locking Female
Material - Mounting Hardware
Plug-In
Nema Rating
5-15P To L5-15R
Material
Thermoplastic
Industry Standard(s)
UL Listed
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Current / Amperage Rating
15 A
OEM Brand Name
Hubbell Wiring Device-Kellems
Connectivity
Plug-In
Number Of Wires
3-Wire Grounding

Description

Plug Configuration Adapter, Blade End Current Rating 15 A, Blade End Voltage Rating 125V AC, Housing Color White, Maximum Surge Current Not Applicable, Maximum Surge Energy Not Applicable, NEMA Plug Configuration 5-15P, NEMA Receptacle Configuration L5-15R, Number of Outlets 1, Slot End Current Rating 15 A, Slot End Voltage Rating 125V AC, Wattage 2,500 W, Adapter Type Locking-Blade to Straight-Blade, Blade End Connection Type Straight Blade, Blade End Number of Wires 3, Number of Poles 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.