Hubbell IFP 1-Socket Faceplate - 1 x Socket(s) - 1-gang - White

  • Mfr # IFP11W
  • Zoro # G0599812
product price: 
$
4.29
/ea

Key Features

Color
White
Number of Gangs
1
Number of Ports
1
Cable Type
Flush Mount
Length
4.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IFP11W
Zoro #
G0599812
UPC #
662620826363
Country of Origin
China
Item
Wall Plate
Color
White
Number of Gangs
1
Number of Ports
1
Cable Type
Flush Mount
Material
Plastic
Orientation
Vertical
Series
IFP
Type
Keystone
Material - Mounting Hardware
Screw
Number of Gang(s)
1-Gang
Application
Standard Faceplate
Cutout
NEMA 1-Gang
Construction
Molded ABS
Item Type
Keystone Faceplate
OEM Brand Name
Hubbell Premise Wiring
Industry Standard(s)
UL and cUL Listed 1863
Construction Material - Main
High-Impact Thermoplastic (UL 94V-0)
Product Type
Wall Plate
Product Color
White
Product Name
IFP 1-Socket Faceplate
Total Number of Sockets
1
Product Series
IFP
Mount Type
Flush Mount
Wallplate Type
Audio/Video
Includes Mounting Hardware
Yes
Compatible Connector Type
Keystone Jack Modules
Outlet Orientation
Vertical
Standards
cUL Listed 1863, UL Listed 1863
Shell Material
Plastic
Wire Color
White
Traction Material
Plastic

Dimensions

Length
4.5 in
Width
2.75 in
Depth
0.37 in
Length (Straight Wireway)
4.5 in
Display Size
1-Port
Size
Standard
Overall Depth
2 3/4 in
Overall Height
4 1/2 in
Manufacturer Warranty Length
1 yr
Overall Width
1/4 in

Description

Wall Plate, Product Type Wall Plate, Wallplate Type Audio/Video, Color White, Compatible Connector Type Keystone Jack Modules, Number of Gangs 1, Outlet Orientation Vertical, Number of Ports 1, Compatible Cable Performance Category Not Applicable, Material Plastic, Includes Mounting Hardware Yes, Manufacturer Warranty Length 1 yr, Overall Depth 2 3/4 in, Overall Height 4 1/2 in, Overall Width 1/4 in, Standards cUL Listed 1863, UL Listed 1863

Ratings & reviews