Shop All Voice & Data Patch Cords
This Product is Discontinued
Hubbell Premise Wiring
Fiber Optic Patch Cord, Orange, 16.40 ft. (Discontinued)
Mfr # DFPCSTSTD5MM
Zoro # G3128660
This Product is Discontinued
Key Features
- Length - Patch Cord 5.0 m
- Jacket Color Orange
- Standards Telcordia GR-326-CORE, TIA-568-C.3, TIA-604-FOCIS
- Length 196.85 in
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Premise Wiring
- MFR # DFPCSTSTD5MM
- Zoro # G3128660
- UPC # 662620821856
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 5.0 m |
Length | 196.85 in |
Display Size | 50 Micron, OM2 |
Overall Length | 5 m |
Details
Jacket Color | Orange |
Standards | Telcordia GR-326-CORE, TIA-568-C.3, TIA-604-FOCIS |
Item | OptiChannel Fiber Patch Cords |
Color | Orange |
Temp. Rating | 0 Degrees C to 75 Degree C |
Carton Quantity | 25 |
UPC | 662621000000 |
Connectivity | Plug-In |
Application | ST to ST |
Pitch | 6 |
Material | Glass Fiber |
Brand | Hubbell Premise Wiring |
Wire Type | Multimode |
Insulation | PVC |
Description
Fiber Optic Patch Cord, Jacket Color Orange, Overall Length 5 m, Standards Telcordia GR-326-CORE, TIA-568-C.3, TIA-604-FOCIS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.