This item is Discontinued.
This item is Discontinued.
IStation Module, Almond, RCA CMPO, SDR (Discontinued)
Mfr #
IMCRS1AL
Zoro #
G9716147
UPC # 662620288482
Country of Origin United States
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IMCRS1AL
- Zoro #
- G9716147
- UPC #
- 662620288482
- Country of Origin
- United States
- Item
- Audio/Video Module
- Color
- Almond
- Number of Ports
- 3
- Material
- Plastic
- Series
- RCA CMPO, SDR
- Product Type
- Wall Plate
- Compatible Connector Type
- RCA
- Shell Material
- Plastic
- Wire Color
- Almond
- Traction Material
- Plastic
Dimensions
- Length
- 1.85 in
- Width
- 0.82 in
- Depth
- 0.95 in
- Length (Straight Wireway)
- 1.85 in
- Overall Width
- 7/8 in
- Overall Depth
- 1 in
- Overall Height
- 1 7/8 in
Description
Audio/Video Module, Product Type Wall Plate, Color Almond, Compatible Connector Type RCA, Number of Ports 3, Compatible Cable Performance Category Not Applicable, Material Plastic, Overall Depth 1 in, Overall Height 1 7/8 in, Overall Width 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.