This item is Discontinued.
This item is Discontinued.
IStation Module, Almond, UNLD (Discontinued)
Mfr #
IMBDS1AL
Zoro #
G6854741
UPC # 662620204789
Country of Origin United States
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IMBDS1AL
- Zoro #
- G6854741
- UPC #
- 662620204789
- Country of Origin
- United States
- Item
- Audio/Video Module
- Color
- Almond
- Number of Gangs
- 1
- Number of Ports
- 6
- Material
- Plastic
- Series
- UNLD
- Wallplate Type
- Audio/Video
- Outlet Orientation
- Horizontal
- Standards
- RoHS Compliant
- Product Type
- Audio/Video Module
- Compatible Connector Type
- HDMI
- Shell Material
- Plastic
- Wire Color
- Almond
- Traction Material
- Plastic
Dimensions
- Length
- 1.87 in
- Width
- 0.15 in
- Depth
- 0.95 in
- Length (Straight Wireway)
- 1.87 in
- Overall Depth
- 1/8 in
- Overall Height
- 1 in
- Overall Width
- 1 7/8 in
Description
Audio/Video Module, Product Type Audio/Video Module, Wallplate Type Audio/Video, Color Almond, Compatible Connector Type HDMI, Number of Gangs 1, Outlet Orientation Horizontal, Number of Ports 6, Compatible Cable Performance Category Not Applicable, Material Plastic, Overall Depth 1/8 in, Overall Height 1 in, Overall Width 1 7/8 in, Standards RoHS Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.