Shop HUBBELL PREMISE WIRING

Hubbell Xcelerator HXJ5EOR Cat.5e Keystone Jack - 1 x RJ-45 Network Female - Orange

  • Mfr # HXJ5EOR
  • Zoro # G1497054

product price: 
$
9.15
/ea

Key Features

Series
Standard
Cable Type
CAT5e
Material
Plastic
Color
Orange
For Use With
Hubbell Series Wall Plates
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HXJ5EOR
Zoro #
G1497054
UPC #
662620825144
Country of Origin
United States

Dimensions

Display Size
Standard Sized Product
Size
0.86 (22) x 0.67 (17) x 1.29 (33)
Overall Height
7/8 in
Overall Width
11/16 in
Overall Depth
1 5/16 in

Details

Item
Modular Jack
Series
Standard
Cable Type
CAT5e
Material
Plastic
Color
Orange
For Use With
Hubbell Series Wall Plates
Termination Type
1-Punch
Number of Ports
1
Type
Modular Jack
Connectivity
Insulation Displacement
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Temperature Rating
Per TIA
Contact Resistance
100 Ohm
Contact
Beryllium Copper
Performance
Cat 5E
Withstand Voltage
1000V RMS, 1414V DC
Material - Mounting Hardware
Keystone
Item Type
Xcelerator Category 6, 5e, 3 and USOC Jacks
Application
Telephone and Data Distribution Jack
Material - Housing
High-impact thermoplastic (UL 94V-0)
Contact Point Material
Beryllium Copper with Gold Over Plating
Style
RJ-45 Jack
Operating Cycles
2000 Plug
Industry Standard(s)
ANSI/TIA/EIA-568 Category 5e component, UL 1863 - Communications-Circuit Accessory, IEC60512-99-002 POE Disconnection Endruance, UL 2043 - Suitable for Air-Handling Spaces
Number of Pieces in Package
1
Construction Material - Main
Thermoplastic
Mounting Type
Snap-fit
OEM Brand Name
Hubbell Premise Wiring
Product Type
Network Connector
Product Line
Xcelerator
Certifications & Standards
UL 94V-0, T568B, T568A
110 Block
Yes
Connector Details
1 x RJ-45 Network Female
Product Color
Orange
Product Name
Xcelerator HXJ5EOR Cat.5e Keystone Jack
Standards
ANSI/TIA/EIA-568, IEC 60512-99-002, RoHS Compliant, UL 1863, UL 2043
Compatible Cable Performance Category
5e
RCA Insulator Color
Orange
Compatible Wire Material
Copper
Shell Material
Plastic

Description

Modular Jack, Termination Type 1-Punch, Compatible Cable Performance Category 5e, Compatible Connector Type Not Applicable, Color Orange, Compatible Number of Fibers Not Applicable, Compatible Wire Material Copper, RCA Insulator Color Orange, Number of Ports 1, Overall Depth 1 5/16 in, Overall Height 7/8 in, Overall Width 11/16 in, Standards ANSI/TIA/EIA-568, IEC 60512-99-002, RoHS Compliant, UL 1863, UL 2043

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.