Shop HUBBELL PREMISE WIRING

Hubbell Xcelerator HXJ5EW Cat.5e Keystone Jack - 1 Pack - 1 x RJ-45 Network Female - White

  • Mfr # HXJ5EW

  • Zoro # G2825392


product price:  $9.25
/ea

Key Features

Series
Standard
Cable Type
CAT5e
Material
Plastic
Color
White
For Use With
Hubbell Series Wall Plates
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HXJ5EW
Zoro #
G2825392
UPC #
662620825076
Country of Origin
United States

Dimensions

Display Size
Standard Sized Product
Size
0.86 (22) x 0.67 (17) x 1.29 (33)
Overall Depth
1 5/16 in
Overall Height
7/8 in
Overall Width
11/16 in

Details

Item
Modular Jack
Series
Standard
Cable Type
CAT5e
Material
Plastic
Color
White
For Use With
Hubbell Series Wall Plates
Termination Type
1-Punch
Number of Ports
1
Type
Modular Jack
Material - Mounting Hardware
Keystone
Withstand Voltage
1000V RMS, 1414V DC
Connectivity
Insulation Displacement
Contact
Beryllium Copper
Performance
Cat 5E
Item Type
Xcelerator Category 6, 5e, 3 and USOC Jacks
Application
Telephone and Data Distribution Jack
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Temperature Rating
Per TIA
Contact Resistance
100 Ohm
Number of Pieces in Package
1
Construction Material - Main
Thermoplastic
Mounting Type
Snap-fit
Contact Point Material
Beryllium Copper with Gold Over Plating
Operating Cycles
2000 Plug
OEM Brand Name
Hubbell Premise Wiring
Material - Housing
High-impact thermoplastic (UL 94V-0)
Industry Standard(s)
ANSI/TIA/EIA-568 Category 5e component, UL 1863 - Communications-Circuit Accessory, IEC60512-99-002 POE Disconnection Endruance, UL 2043 - Suitable for Air-Handling Spaces
Style
RJ-45 Jack
Compatible Cable Performance Category
5e
Standards
ANSI/TIA/EIA-568, IEC 60512-99-002, RoHS Compliant, UL 1863, UL 2043
Compatible Wire Material
Copper
RCA Insulator Color
White

Description

Modular Jack, Termination Type 1-Punch, Compatible Cable Performance Category 5e, Compatible Connector Type Not Applicable, Color White, Compatible Number of Fibers Not Applicable, Compatible Wire Material Copper, RCA Insulator Color White, Number of Ports 1, Overall Depth 1 5/16 in, Overall Height 7/8 in, Overall Width 11/16 in, Standards ANSI/TIA/EIA-568, IEC 60512-99-002, RoHS Compliant, UL 1863, UL 2043

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.