Shop HUBBELL PREMISE WIRING

Hubbell Xcelerator HXJUW Cat.4 Jack - 1 Pack - RJ-25 Network Female - White

  • Mfr # HXJUW
  • Zoro # G2168205

product price: 
$
8.75
/ea

Key Features

Series
Standard
Cable Type
Voice
Material
Plastic
Color
White
For Use With
Hubbell Series Wall Plates
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HXJUW
Zoro #
G2168205
UPC #
662620824673
Country of Origin
United States
Item
Modular Jack
Series
Standard
Cable Type
Voice
Material
Plastic
Color
White
For Use With
Hubbell Series Wall Plates
Number of Ports
1
Termination Type
Punch-Down
Type
Modular Jack
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Application
Telephone and Data Distribution Jack
Temperature Rating
Per TIA
Item Type
Xcelerator Category 6, 5e, 3 and USOC Jacks
Contact
Beryllium Copper
Material - Mounting Hardware
Keystone
Connectivity
Insulation Displacement
Performance
USOC
Contact Resistance
100 Ohm
Withstand Voltage
1000V RMS, 1414V DC
Construction Material - Main
Thermoplastic
Style
RJ-45 Jack
Operating Cycles
2000 Plug
Contact Point Material
Beryllium Copper with Gold Over Plating
Material - Housing
High-impact thermoplastic (UL 94V-0)
Mounting Type
Snap-fit
Number of Pieces in Package
1
Industry Standard(s)
6-Position USOC Compliant, CSA Certified, Mechanical TIA-568, UL Listed 1864
Standards
CSA Certified, TIA-568, RoHS Compliant, UL 1864, USOC Compliant
RCA Insulator Color
White
Compatible Connector Type
RJ25
Compatible Wire Material
Copper
Shell Material
Plastic

Description

Modular Jack, Termination Type Punch-Down, Compatible Connector Type RJ25, Color White, Compatible Number of Fibers Not Applicable, Compatible Wire Material Copper, RCA Insulator Color White, Number of Ports 1, Overall Depth 1 5/16 in, Overall Height 7/8 in, Overall Width 11/16 in, Standards CSA Certified, TIA-568, RoHS Compliant, UL 1864, USOC Compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.