Shop HUBBELL PREMISE WIRING

Hubbell 4 Sockets Faceplate - 4 x Socket(s) - 1-gang - Electric Ivory

  • Mfr # IFP14EI

  • Zoro # G2020435


product price:  $4.19
/ea

Key Features

Color
Ivory
Number of Gangs
1
Number of Ports
4
Cable Type
Flush Mount
Length
4.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IFP14EI
Zoro #
G2020435
UPC #
662620826530
Country of Origin
China

Dimensions

Length
4.5 in
Width
2.75 in
Depth
0.37 in
Length (Straight Wireway)
4.5 in
Display Size
4-Port
Size
Standard
Overall Width
2 3/4 in
Overall Depth
3/8 in

Details

Item
Wall Plate
Color
Ivory
Number of Gangs
1
Number of Ports
4
Cable Type
Flush Mount
Material
Plastic
Orientation
Vertical
Series
IFP
Type
Keystone
Construction
Molded ABS
Material - Mounting Hardware
Screw
Cutout
NEMA 1-Gang
Application
Standard Faceplate
Number of Gang(s)
1-Gang
Item Type
Keystone Faceplate
Industry Standard(s)
UL and cUL Listed 1863
Construction Material - Main
High-Impact Thermoplastic (UL 94V-0)
Standards
cUL Listed 1863, UL Listed 1863
Outlet Orientation
Vertical
Includes Mounting Hardware
Yes
Product Type
Wall Plate
Compatible Connector Type
Keystone Jack Modules
Wallplate Type
Audio/Video

Description

Wall Plate, Product Type Wall Plate, Wallplate Type Audio/Video, Color Ivory, Compatible Connector Type Keystone Jack Modules, Number of Gangs 1, Outlet Orientation Vertical, Number of Ports 4, Compatible Cable Performance Category Not Applicable, Material Plastic, Includes Mounting Hardware Yes, Overall Depth 3/8 in, Overall Width 2 3/4 in, Standards cUL Listed 1863, UL Listed 1863

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.