This item is Discontinued.

Raco Exposed Cover, NOVAL Accessory, 808U 808U

This item is Discontinued.

Raco

Exposed Cover, NOVAL Accessory, 808U (Discontinued)

Mfr # 808U
Zoro # G1931830
UPC # 50169978085
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
808U
Zoro #
G1931830
UPC #
50169978085
Country of Origin
United States

Dimensions

Raised Height
1/2 in
Width
4.125 in
Height
4.125 in
Length
0.562 in

Details

Item
Exposed Cover
Material
808U
Box Type
Cover
Features
RACO® exposed work covers include required hardware for mounting the receptacle(s); RACO® exposed work covers meet the requirements of the 2014 NEC Article 250.146(A). No bonding jumper is required for covers with: (1) Crushed corners; Hardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructions; Drawn construction; Angled mounting slots compensate up to 12 degrees for box misalignment
Certified Listed
UL Listed
Paintable/Stainable
Yes

Description

4 in. Square Crushed Corner Covers - Raised 1/2 in. Universal for 1 Device: 1 GFCI, 1 Duplex, or 1 Toggle (Insert Plates). RACO® surface covers are used to support switches or receptacles in areas where the box is surface mounted or positioned in exposed work applications. RACO® exposed work covers include required hardware for mounting the receptacle(s) * RACO® exposed work covers meet the requirements of the 2014 NEC Article 250.146(A). No bonding jumper is required for covers with: (1) Crushed corners (2) Two or more device attachment screws (3) A lockwasher or equivalent * Hardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructions


  • • Steel
  • • Square Cover Insert Plates
  • • Raised 1/2 in.
  • • Universal for 1 Device
  • • Allows for 1 GFCI, 1 Duplex, or 1 Toggle
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.