RECEPTACLE/CVR DPLX KIT GRY 1G
- Mfr # 5839-5WRTR
- Zoro # G925013274
product price:Â
$
34.19
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
- 5839-5WRTR
- Zoro #
- G925013274
- UPC #
- 50169998427
- Country of Origin
- India
Description
For use in wet, damp or dry locations. Die cast aluminum construction. Powder coat finish. Self-closing lids assure weatherproof protection when the receptacle is not in use. One each 125 volt, 15 amp receptacle, single-gang box, installation hardware, cover and gasket included. 2.656" depth x 4.563" height x 2.813" width. cULus Listed, NEMA 3R. Boxed.