Shop HUBBELL WIRING DEVICE-KELLEMS

Replacement Iec Pin and Sleeve Interior

  • Mfr # IN460DF
  • Zoro # G7288714

product price: 
$
269.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Hubbell Wiring Device-Kellems
For Use With Mfr. Model Number
HBL460C5W, HBL460C7W, HBL460C9W, HBL460R5W, HBL460R7W, HBL460R9W
Overall Length
6.68 in
Number of Poles
3
Overall Width
3.25 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IN460DF
Zoro #
G7288714
UPC #
783585420448
Country of Origin
United States
Item
Replacement Insert
Fits Brand
Hubbell Wiring Device-Kellems
For Use With Mfr. Model Number
HBL460C5W, HBL460C7W, HBL460C9W, HBL460R5W, HBL460R7W, HBL460R9W
Number of Poles
3
Grounding Style
IEC
Color
Black
Compatible Device Current
60 A
Minimum Operating Temperature
-40 Degrees C
For Use With
Heavy Duty
Voltage Rating
250V AC
Current Rating
60 A
Number of Wires
4
Material
Thermoset
Compatible Device Wire Number
4
Maximum Operating Temperature
75 Degrees C
Gender
Female
Type
Replacement Interior
Connectivity
Pressure Terminal Screws
Current / Amperage Rating
60 A
Voltage Rating Description
3 Phase 250 VAC
Item Type
Replacement Interior
Material - Mounting Hardware
Screw Mounting
Style
For Receptacles/Connectors
Industry Standard(s)
UL Listed
Series
Accessories
Amperage Rating
60 A
Environmental Conditions
Watertight When Installed
Nema Rating
Non-NEMA
OEM Brand Name
Hubbell Wiring Device-Kellems
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 3,000V AC Electrical - Max Working Voltage - 600V AC RMS Environmental - Flammability - UL94-5VA and V-0 classification Environmental - Ingress Protection - IP67 Suitability Environmental - Operating Temperatures - Max. Continuous:75°C Min. Continuous:-40°C w/o impact Mechanical - Impact Resistance - In accordance with UL746C Mechanical - Product Identification - Ratings are a part of the external label and molded into the receptacle mount Mechanical - Terminal Identification - Terminals identified in accordance with North American and International conventions
Compatible with Series
Heavy Duty
Compatible Product Type
Connectors, Receptacles
Shell Material
Thermoset
Compatible Series
Heavy Duty
Wire Color
Black
Traction Material
Thermoset
For Wire Feeder Series
Heavy Duty

Dimensions

Overall Length
6.68 in
Overall Width
3.25 in
Overall Height
3.25 in
Display Size
Standard Sized Product
Wire Rope Length
6.68 in
Length
6.68 in

Description

Replacement Iec Pin and Sleeve Interior, Compatible Device Current 60 A, Gender Female, Number of Poles 3, Number of Wires 4, Voltage Rating 250V AC, Compatible Device Wire Number 4, Current Rating 60 A, For Use With Connectors, Receptacles, Grounding Style IEC, Color Black, Material Thermoset, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 3.25 in, Overall Length 6.68 in, Overall Width 3.25 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.