Shop HUBBELL WIRING DEVICE-KELLEMS

Single Pole Connector Cover, Male, Orange

  • Mfr # HBLMCAPO
  • Zoro # G6188497

product price: 
$
29.19
/ea

Key Features

Type
Male
Material
Thermoplastic Elastomer
Voltage Rating
600V AC, 250V DC
Standards
cUL, UL
Terminal Connection
Single Pin
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBLMCAPO
Zoro #
G6188497
UPC #
783585112916
Country of Origin
China
Item
Protective Cap
Type
Male
Color
Orange
Material
Thermoplastic Elastomer
Voltage Rating
600V AC, 250V DC
Standards
cUL, UL
Terminal Connection
Single Pin
Fits
UL1691
Compatible with Series
16
Product Type
Protective Cap
For Device Gender
Male
Compatible Device Current
400 A
NEMA Enclosure Rating
12, 3R, 4X
Series
Series 16
Accessory Item
Male Device Protective Cap
Voltage Rating Description
600V AC/DC
Style
Male
Amperage Rating
400 A
Current / Amperage Rating
400 A
Industry Standard(s)
National Electric Code (NEC), ANSI/NFPA 70 UL and cUL Listed UL Enclosure Types 3R, 4X, 12
Shell Material
Thermoplastic Elastomer
Compatible Series
16
Wire Color
Orange
Traction Material
Thermoplastic Elastomer
For Use With
16
For Wire Feeder Series
16

Dimensions

Overall Length
2.78 in
Overall Width
1.48 in
Wire Rope Length
2.78 in
Length
2.78 in

Description

The HUBBELL Single Pole Connector Cover, Male, Orange is a protective cap intended for use with Series 16 single pole connectors. It fits male devices and functions as a cover for the connector when not in use. Constructed from thermoplastic elastomer, this accessory can be used in temporary electrical power distribution applications and complies with multiple industry standards: NEC, ANSI/NFPA 70; UL and cUL listed; fits UL1691 standard.


Key Features of the HUBBELL Single Pole Connector Cover:

  • Accessory Item: Intended as a male device protective cap for single pole connectors

  • Compatible Device Current: Rated for 400 A

  • Voltage Rating: Rated up to 600V AC/250V DC applications

  • Series Compatibility: Fits Series 16 connectors

  • NEMA Enclosure Ratings: Meets NEMA Type 12, 3R, and 4X requirements

  • Industry Standards: Complies with NEC, ANSI/NFPA 70; UL and cUL listed; fits UL1691 standard

  • Material: Made from thermoplastic elastomer for durability

  • Overall Dimensions: Measures 2.78 inches in length by 1.48 inches in width

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.