Shop HUBBELL WIRING DEVICE-KELLEMS

Single Pole Connector, Protective Cap, Rd

  • Mfr # HBL15MCAPR
  • Zoro # G6076174

product price: 
$
21.45
/ea

Key Features

Type
Protective Cap
Material
Thermoplastic Elastomer
For Use With
15
Amps AC
150 A
Terminal Connection
Single Pin
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL15MCAPR
Zoro #
G6076174
UPC #
783585458496
Country of Origin
China
Item
Protective Cap
Type
Protective Cap
Color
Red
Material
Thermoplastic Elastomer
For Use With
15
Amps AC
150 A
Terminal Connection
Single Pin
Voltage Rating
600V AC, 250V DC
Fits
UL1691
Standards
cUL, UL
Compatible with Series
15
NEMA Enclosure Rating
12, 3R, 4X
For Device Gender
Male
Compatible Device Current
150 A
Product Type
Protective Cap
Series
Series 15
Amperage Rating
150 A
Current / Amperage Rating
150 A
Style
Male
Industry Standard(s)
National Electric Code (NEC), ANSI/NFPA 70 UL and cUL Listed UL Enclosure Types 3R, 4X, 12
Voltage Rating Description
600V AC/DC
Shell Material
Thermoplastic Elastomer
Compatible Series
15
Wire Color
Red
Traction Material
Thermoplastic Elastomer
For Wire Feeder Series
15

Dimensions

Overall Width
0.8 in
Overall Length
2.31 in
Wire Rope Length
2.31 in
Length
2.31 in

Description

Hubbell Wiring Device–Kellems offers a full line of innovative, high quality, Series 15 and Series 16 single pole plugs, receptacles and accessories for the most demanding environments. Single pole devices are the right choice for supplying temporary electrical power distribution for entertainment, theme parks, carnival equipment, concerts, movie making and numerous other applications requiring temporary power. Single pole devices have been designed with ease of assembly and disassembly in mind, no special tools are required. A high strength non-conductive retaining screw is all that is needed to securely lock the contacts to the insulated sleeve.
• Male Device Cap
• 150 Amp Series
• Red

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.