Back Panel, 14 Gangs, Carbon Steel
- Mfr # HW-MP1816CS
- Zoro # G6636491
product price:Â
$
46.55
/ea
Key Features
Number of Gangs
14 Gangs
Material
Carbon Steel
Color
White
Sub-Category
Panel and Panel Accessories
Height
18.00"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HW-MP1816CS
- Zoro #
- G6636491
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 18.00"
- Length
- 16 in
- Width
- 0.01 in
- Overall Width
- 16 in
- Material Thickness
- 14 ga
- Overall Height
- 18 in
Details
- Item
- Back Panel
- Number of Gangs
- 14 Gangs
- Material
- Carbon Steel
- Color
- White
- Sub-Category
- Panel and Panel Accessories
- Application
- Used to Mount Controls or Devices to Inside Enclosure
- Finish
- Powder Coated
- Gauge
- 14
- For Use With
- Any Enclosure
- Panel Style
- Back Panel
- Compatible with Series
- Classic, JIC, Premier
- Shell Material
- Steel
- Compatible Series
- Classic, JIC, Premier
- Wire Color
- White
Description
Back Panel, Carbon Steel Material, Polyester Powder Finish, For Use With Any Enclosure, Sub-Category Panel and Panel Accessories, Application Used to Mount Controls or Devices to Inside Enclosure, Height 18.00 In., Length 16.00 In., Width 0.01 In., 14 Gauge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.