This item is Discontinued.
This item is Discontinued.
Polycarbonate Electrical Enclosures, NEMA 4X, Lift Off (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HW-PN4X533
- Zoro #
- G4944620
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Electrical Enclosures
- Closure Method
- Screws
- Metallic / Non-Metallic
- Non-Metallic
- Color
- Opaque
- Mounting
- Wall
- Series
- Polycarbonate
- Features
- Constructed of Polycarbonate material; Blank lift-off cover with four polycarbonate screws; Poured seamless gasket provides a water-tight and dust-tight seal; Mounting wells are located on the back of the enclosure
- Solid / Clear Cover
- Solid
- Material of Enclosure
- Polycarbonate
- Enclosure Cover Type
- Lift Off
- Enclosure NEMA Rating
- NEMA 4X
Description
Polycarbonate Opaque Cvr,Small Junction
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.